Zoro Homepage

(3020) Spk Roller Tb, 100BTB35

  • Mfr # 100BTB35

  • Zoro # G3331856


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Pitch
1.25
Length through Bore (In.)
2
Pitch Dia.
13.9448
Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB35
Zoro #
G3331856
UPC #
697950032740
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
13.9448
Outside Dia. (In.)
14.639
Caliper Diameter
13.1808
Storage Width
14.639
Storage Length
14.639
Storage Height
2

Details

Bore Type
Bushed
Pitch
1.25
Number of Teeth
35
Type
Standard Roller Chain
Material
Steel
Weight
28
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
100
Bushing Code
3020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.