Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 100BTB45

  • Mfr # 100BTB45

  • Zoro # G3339337


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Bushed
Chain Number
100
Pitch Dia.
17.9195
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BTB45
Zoro #
G3339337
UPC #
697950032771
Country of Origin
United States

Dimensions

Pitch Dia.
17.9195
Outside Dia. (In.)
18.626
Length through Bore (In.)
2
Storage Length
18.626
Storage Height
2
Storage Width
18.626
Caliper Diameter
17.1586

Details

Material
Steel
Number of Teeth
45
Bore Type
Bushed
Chain Number
100
Type
Standard Roller Chain
Weight
47.55
Pitch
1.25
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
3020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.