Zoro Homepage

(3020) Spk Roller Tb, 100BTB60

  • Mfr # 100BTB60

  • Zoro # G3336062


product price: $1,211.99
/ea
Free Shipping & Returns

Key Features

Pitch
1.25
Number of Teeth
60
Weight
72
Length through Bore (In.)
2
Pitch Dia.
23.8842
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB60
Zoro #
G3336062
UPC #
697950032801
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
23.8842
Outside Dia. (In.)
24.601
Storage Height
2
Caliper Diameter
23.1342
Storage Length
24.601
Storage Width
24.601

Details

Pitch
1.25
Number of Teeth
60
Weight
72
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
100
Bushing Code
3020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.