Zoro Homepage

(3020) Spk Roller Tb, 120BTB16

  • Mfr # 120BTB16

  • Zoro # G3375999


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
16
Outside Dia. (In.)
8.441
Bore Type
Bushed
Type
Standard Roller Chain
Weight
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB16
Zoro #
G3375999
UPC #
697950032849
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.441
Pitch Dia.
7.6887
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
6.8137
Storage Length
8.441
Storage Width
8.441

Details

Number of Teeth
16
Bore Type
Bushed
Type
Standard Roller Chain
Weight
10.1
Pitch
1.5
Material
Steel
Bushing Code
3020
Number of Rows
1
Chain Number
120
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.