Zoro Homepage

(3020) Spk Roller Tb, 120BTB17

  • Mfr # 120BTB17

  • Zoro # G3378981


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
11
Number of Teeth
17
Bore Type
Bushed
Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB17
Zoro #
G3378981
UPC #
697950032856
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.924
Length through Bore (In.)
2
Pitch Dia.
8.1633
Storage Height
2
Caliper Diameter
7.2535
Storage Width
8.924
Storage Length
8.924

Details

Material
Steel
Weight
11
Number of Teeth
17
Bore Type
Bushed
Pitch
1.5
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Chain Number
120
Number of Rows
1
Bushing Code
3020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.