Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 120BTB21

  • Mfr # 120BTB21

  • Zoro # G2466043


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
2
Pitch
1.5
Pitch Dia.
10.0643
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB21
Zoro #
G2466043
UPC #
697950032887
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
10.0643
Outside Dia. (In.)
10.852
Storage Height
2
Storage Length
10.852
Storage Width
10.852
Caliper Diameter
9.1612

Details

Type
Standard Roller Chain
Pitch
1.5
Number of Teeth
21
Bore Type
Bushed
Material
Steel
Weight
18.15
Bushing Code
3020
Number of Rows
1
Chain Number
120
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.