Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 120BTB30

  • Mfr # 120BTB30

  • Zoro # G3342469


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Bore Type
Bushed
Pitch Dia.
14.3502
Material
Steel
Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB30
Zoro #
G3342469
UPC #
697950068961
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
14.3502
Outside Dia. (In.)
15.172
Caliper Diameter
13.4752
Storage Height
2
Storage Length
15.172
Storage Width
15.172

Details

Bore Type
Bushed
Material
Steel
Pitch
1.5
Weight
33.5
Number of Teeth
30
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Chain Number
120
Bushing Code
3020
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.