Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 140BTB16

  • Mfr # 140BTB16

  • Zoro # G3366311


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
140
Pitch Dia.
8.9702
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTB16
Zoro #
G3366311
UPC #
697950032993
Country of Origin
United States

Dimensions

Pitch Dia.
8.9702
Outside Dia. (In.)
9.848
Length through Bore (In.)
2
Storage Width
9.848
Storage Length
9.848
Caliper Diameter
7.9702
Storage Height
2

Details

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
140
Weight
14
Pitch
1.75
Type
Standard Roller Chain
Number of Rows
1
Bushing Code
3020
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.