Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 140BTB18

  • Mfr # 140BTB18

  • Zoro # G2465930


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
140
Pitch Dia.
10.0778
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTB18
Zoro #
G2465930
UPC #
697950033013
Country of Origin
United States

Dimensions

Pitch Dia.
10.0778
Outside Dia. (In.)
10.975
Length through Bore (In.)
2
Storage Width
10.975
Storage Length
10.975
Caliper Diameter
9.0778
Storage Height
2

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Pitch
1.75
Weight
18
Bushing Code
3020
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.