Zoro Homepage

(3020) Spk Roller Tb, 140BTB19

  • Mfr # 140BTB19

  • Zoro # G2467330


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.537
Length through Bore (In.)
2
Bore Type
Bushed
Material
Steel
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTB19
Zoro #
G2467330
UPC #
697950033020
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.537
Length through Bore (In.)
2
Pitch Dia.
10.6322
Storage Height
2
Caliper Diameter
9.5959
Storage Length
11.537
Storage Width
11.537

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
19
Pitch
1.75
Type
Standard Roller Chain
Weight
20.8
Bushing Code
3020
Surface Treatment
Protective Coating
Chain Number
140
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.