Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 140BTB26

  • Mfr # 140BTB26

  • Zoro # G3378038


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Weight
39.85
Pitch Dia.
14.5184
Number of Teeth
26
Pitch
1.75
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140BTB26
Zoro #
G3378038
UPC #
697950033044
Country of Origin
United States

Dimensions

Pitch Dia.
14.5184
Outside Dia. (In.)
15.463
Length through Bore (In.)
2
Storage Height
2
Storage Width
15.463
Storage Length
15.463
Caliper Diameter
13.5184

Details

Weight
39.85
Number of Teeth
26
Pitch
1.75
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Bushing Code
3020
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.