Zoro Homepage

(3020) Spk Roller Tb, 160BTB12

  • Mfr # 160BTB12

  • Zoro # G2455552


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Pitch
2
Material
Steel
Length through Bore (In.)
2
Bore Type
Bushed
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB12
Zoro #
G2455552
UPC #
697950033105
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
7.7274
Outside Dia. (In.)
8.664
Storage Length
8.664
Storage Width
8.664
Caliper Diameter
6.7024
Storage Height
2

Details

Pitch
2
Material
Steel
Bore Type
Bushed
Number of Teeth
12
Type
Standard Roller Chain
Weight
11.52
Chain Number
160
Bushing Code
3020
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.