Zoro Homepage

(3020) Spk Roller Tb, 160BTB13

  • Mfr # 160BTB13

  • Zoro # G2452210


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Bushed
Chain Number
160
Pitch Dia.
8.3572
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB13
Zoro #
G2452210
UPC #
697950033112
Country of Origin
United States

Dimensions

Pitch Dia.
8.3572
Length through Bore (In.)
2
Outside Dia. (In.)
9.314
Storage Length
9.314
Storage Height
2
Storage Width
9.314
Caliper Diameter
7.2713

Details

Material
Steel
Number of Teeth
13
Bore Type
Bushed
Chain Number
160
Pitch
2
Type
Standard Roller Chain
Weight
13.85
Surface Treatment
Protective Coating
Bushing Code
3020
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.