Zoro Homepage

(3020) Spk Roller Tb, 160BTB14

  • Mfr # 160BTB14

  • Zoro # G2452113


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.9879
Bore Type
Bushed
Type
Standard Roller Chain
Outside Dia. (In.)
9.963
Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB14
Zoro #
G2452113
UPC #
697950033129
Country of Origin
United States

Dimensions

Pitch Dia.
8.9879
Outside Dia. (In.)
9.963
Length through Bore (In.)
2
Storage Length
9.963
Storage Width
9.963
Caliper Diameter
7.9629
Storage Height
2

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
14
Material
Steel
Pitch
2
Weight
16.55
Bushing Code
3020
Chain Number
160
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.