Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 80BTB70

  • Mfr # 80BTB70

  • Zoro # G3344429


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
22.2892
Material
Steel
Length through Bore (In.)
2
Type
Standard Roller Chain
Outside Dia. (In.)
22.867
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BTB70
Zoro #
G3344429
UPC #
697950032375
Country of Origin
United States

Dimensions

Pitch Dia.
22.2892
Length through Bore (In.)
2
Outside Dia. (In.)
22.867
Caliper Diameter
21.6642
Storage Width
22.867
Storage Length
22.867
Storage Height
2

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
70
Bore Type
Bushed
Pitch
1
Weight
52.35
Surface Treatment
Protective Coating
Bushing Code
3020
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.