Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Met, 24BTB17H

  • Mfr # 24BTB17H

  • Zoro # G2446163


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.16328672762771
Outside Dia.
24.13
Length through Bore (In.)
2
Sprocket Hub Type
TB
Outside Dia. (In.)
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24BTB17H
Zoro #
G2446163
UPC #
697950411774
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.16328672762771
Outside Dia.
24.13
Length through Bore (In.)
2
Outside Dia. (In.)
0.95
Hub Dia. (In.)
5.203
Pitch Dia. (In.)
8.16328672762771
Pitch Dia.
1.5
Tooth Thickness
24.13
Roller Width
25.4
Length through Bore
50.8
Hub Dia.
132.1562
Storage Length
9.12846358559456
Caliper Diameter
181.062975074102
Chain Roller Dia.
25.4
Storage Width
9.12846358559456
Storage Height
2

Details

Sprocket Hub Type
TB
Number of Teeth
17
Bore Type
Bushed
Pitch
38.1
Material
Steel
Type
Metric Roller Chain
Weight
11.287
Number of Rows
1
Hub Projection (In.)
26.9494
Max. Bore
76.2
Chain Number
24B-1
Min. Bore
23.8125
Surface Treatment
Protective Coating
Bushing Code
3020
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.