Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Met, 32BTB12H

  • Mfr # 32BTB12H

  • Zoro # G2447694


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Bore Dia. - Sprockets
6.57740661031255
Outside Dia.
29.4386
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32BTB12H
Zoro #
G2447694
UPC #
697950412351
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.57740661031255
Outside Dia.
29.4386
Pitch Dia.
2
Hub Dia.
133.35
Length through Bore
50.8
Outside Dia. (In.)
1.159
Pitch Dia. (In.)
7.72740661031255
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Caliper Diameter
167.066127901939
Roller Width
30.99
Storage Height
2
Storage Length
8.87740661031255
Storage Width
8.87740661031255
Tooth Thickness
29.4386
Chain Roller Dia.
29.21

Details

Material
Steel
Number of Teeth
12
Bore Type
Bushed
Chain Number
32B-1
Hub Projection (In.)
21.6408
Max. Bore
76.2
Sprocket Hub Type
TB
Type
Metric Roller Chain
Pitch
50.8
Weight
11.83
Min. Bore
23.8125
Number of Rows
1
Bushing Code
3020
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.