Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Saber, 100BTB30H

  • Mfr # 100BTB30H

  • Zoro # G3316569


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2
Number of Teeth
30
Pitch
1.25
Type
Standard Roller Chain
Hub Dia. (In.)
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB30H
Zoro #
G3316569
UPC #
697950043814
Country of Origin
United States

Dimensions

Outside Dia.
2
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Pitch Dia.
11.9585
Outside Dia. (In.)
12.643
Storage Height
2
Storage Width
12.643
Chain Roller Dia.
0.75
Roller Width
0.75
Storage Length
12.643
Caliper Diameter
11.2085
Tooth Thickness
0.692

Details

Number of Teeth
30
Pitch
1.25
Type
Standard Roller Chain
Bore Type
Bushed
Sprocket Hub Type
BTB
Material
Steel
Weight
20.5
Chain Number
100
Hardened Teeth
Yes
Hub Projection (In.)
1.3125
Number of Rows
1
Bushing Code
3020
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.