Zoro Homepage

(3020) Spk Roller Tb Saber, 120BTB16H

  • Mfr # 120BTB16H

  • Zoro # G3374991


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Pitch Dia.
7.6887
Weight
10.33
Number of Teeth
16
Hub Dia. (In.)
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB16H
Zoro #
G3374991
UPC #
697950043852
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
7.6887
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Outside Dia. (In.)
8.441
Storage Width
8.441
Storage Height
2
Tooth Thickness
0.924
Caliper Diameter
6.8137
Storage Length
8.441
Roller Width
1
Chain Roller Dia.
0.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.