Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Saber, 120BTB17H

  • Mfr # 120BTB17H

  • Zoro # G2470392


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Outside Dia.
0.924
Bore Type
Bushed
Chain Number
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB17H
Zoro #
G2470392
UPC #
697950043869
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
8.1633
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Outside Dia. (In.)
8.924
Chain Roller Dia.
0.875
Storage Length
8.924
Storage Width
8.924
Roller Width
1
Caliper Diameter
7.2535
Storage Height
2
Tooth Thickness
0.924

Details

Material
Steel
Number of Teeth
17
Bore Type
Bushed
Chain Number
120
Hub Projection (In.)
1.076
Type
Standard Roller Chain
Sprocket Hub Type
BTB
Pitch
1.5
Weight
11.812
Hardened Teeth
Yes
Bushing Code
3020
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.