Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Saber, 120BTB18H

  • Mfr # 120BTB18H

  • Zoro # G3373068


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Hub Dia. (In.)
5.25
Bore Type
Bushed
Pitch
1.5
Pitch Dia.
8.6382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB18H
Zoro #
G3373068
UPC #
697950043876
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Hub Dia. (In.)
5.25
Pitch Dia.
8.6382
Length through Bore (In.)
2
Outside Dia. (In.)
9.407
Storage Length
9.407
Tooth Thickness
0.924
Chain Roller Dia.
0.875
Storage Height
2
Roller Width
1
Caliper Diameter
7.7632
Storage Width
9.407

Details

Bore Type
Bushed
Pitch
1.5
Material
Steel
Sprocket Hub Type
BTB
Number of Teeth
18
Type
Standard Roller Chain
Weight
13.394
Number of Rows
1
Chain Number
120
Hub Projection (In.)
1.076
Hardened Teeth
Yes
Bushing Code
3020
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.