Zoro Homepage

(3020) Spk Roller Tb Saber, 120BTB21H

  • Mfr # 120BTB21H

  • Zoro # G3314776


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Outside Dia. (In.)
10.852
Number of Teeth
21
Hub Dia. (In.)
5.25
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB21H
Zoro #
G3314776
UPC #
697950043890
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Outside Dia. (In.)
10.852
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Pitch Dia.
10.0643
Storage Length
10.852
Tooth Thickness
0.924
Caliper Diameter
9.1612
Storage Height
2
Roller Width
1
Storage Width
10.852
Chain Roller Dia.
0.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.