Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Saber, 120BTB26H

  • Mfr # 120BTB26H

  • Zoro # G3343896


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Type
Standard Roller Chain
Outside Dia. (In.)
13.254
Hub Dia. (In.)
5.25
Weight
29.346
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB26H
Zoro #
G3343896
UPC #
697950043906
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Outside Dia. (In.)
13.254
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Pitch Dia.
12.4443
Storage Width
13.254
Tooth Thickness
0.924
Caliper Diameter
11.5693
Roller Width
1
Storage Length
13.254
Chain Roller Dia.
0.875
Storage Height
2

Details

Type
Standard Roller Chain
Weight
29.346
Bore Type
Bushed
Material
Steel
Number of Teeth
26
Pitch
1.5
Sprocket Hub Type
BTB
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
3020
Chain Number
120
Hardened Teeth
Yes
Hub Projection (In.)
1.076

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.