Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Saber, 120BTB30H

  • Mfr # 120BTB30H

  • Zoro # G3347938


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Outside Dia. (In.)
15.172
Number of Teeth
30
Weight
39.553
Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB30H
Zoro #
G3347938
UPC #
697950065748
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Outside Dia. (In.)
15.172
Pitch Dia.
14.3502
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Chain Roller Dia.
0.875
Roller Width
1
Storage Length
15.172
Tooth Thickness
0.924
Storage Height
2
Storage Width
15.172
Caliper Diameter
13.4752

Details

Number of Teeth
30
Weight
39.553
Pitch
1.5
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Sprocket Hub Type
BTB
Number of Rows
1
Hub Projection (In.)
1.076
Hardened Teeth
Yes
Chain Number
120
Bushing Code
3020
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.