Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Saber, 140BTB14H

  • Mfr # 140BTB14H

  • Zoro # G3372018


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Sprocket Hub Type
BTB
Hub Dia. (In.)
5.25
Pitch
1.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTB14H
Zoro #
G3372018
UPC #
697950043937
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Outside Dia. (In.)
8.717
Pitch Dia.
7.8644
Caliper Diameter
6.8644
Chain Roller Dia.
1
Storage Height
2
Storage Length
8.717
Storage Width
8.717
Roller Width
1
Tooth Thickness
0.924

Details

Sprocket Hub Type
BTB
Pitch
1.75
Material
Steel
Bore Type
Bushed
Weight
10.807
Number of Teeth
14
Type
Standard Roller Chain
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
3020
Hub Projection (In.)
1.076
Chain Number
140
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.