Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Saber, 140BTB15H

  • Mfr # 140BTB15H

  • Zoro # G2466603


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Type
Standard Roller Chain
Material
Steel
Sprocket Hub Type
BTB
Pitch
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTB15H
Zoro #
G2466603
UPC #
697950043944
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Hub Dia. (In.)
5.25
Outside Dia. (In.)
9.283
Pitch Dia.
8.417
Length through Bore (In.)
2
Storage Height
2
Storage Width
9.283
Tooth Thickness
0.924
Chain Roller Dia.
1
Storage Length
9.283
Roller Width
1
Caliper Diameter
7.3709

Details

Type
Standard Roller Chain
Material
Steel
Sprocket Hub Type
BTB
Pitch
1.75
Bore Type
Bushed
Number of Teeth
15
Weight
12.578
Number of Rows
1
Hub Projection (In.)
1.076
Hardened Teeth
Yes
Bushing Code
3020
Surface Treatment
Protective Coating
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.