Zoro Homepage

(3020) Spk Roller Tb Saber, 140BTB16H

  • Mfr # 140BTB16H

  • Zoro # G3352497


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Pitch
1.75
Pitch Dia.
8.9702
Length through Bore (In.)
2
Weight
14.482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTB16H
Zoro #
G3352497
UPC #
697950043951
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
8.9702
Length through Bore (In.)
2
Outside Dia. (In.)
9.848
Hub Dia. (In.)
5.25
Storage Height
2
Roller Width
1
Storage Width
9.848
Tooth Thickness
0.924
Caliper Diameter
7.9702
Storage Length
9.848
Chain Roller Dia.
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.