Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Saber, 140BTB19H

  • Mfr # 140BTB19H

  • Zoro # G3361308


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Bore Type
Bushed
Hub Dia. (In.)
5.25
Material
Steel
Pitch
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTB19H
Zoro #
G3361308
UPC #
697950043982
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Pitch Dia.
10.6322
Outside Dia. (In.)
11.537
Roller Width
1
Storage Length
11.537
Chain Roller Dia.
1
Storage Width
11.537
Tooth Thickness
0.924
Storage Height
2
Caliper Diameter
9.5959

Details

Bore Type
Bushed
Material
Steel
Pitch
1.75
Weight
20.944
Sprocket Hub Type
BTB
Type
Standard Roller Chain
Number of Teeth
19
Hardened Teeth
Yes
Hub Projection (In.)
1.076
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
3020
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.