Zoro Homepage

(3020) Spk Roller Tb Saber, 140BTB21H

  • Mfr # 140BTB21H

  • Zoro # G3370581


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Bore Type
Bushed
Type
Standard Roller Chain
Pitch Dia.
11.7416
Sprocket Hub Type
BTB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTB21H
Zoro #
G3370581
UPC #
697950043999
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
11.7416
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Outside Dia. (In.)
12.66
Caliper Diameter
10.7088
Chain Roller Dia.
1
Storage Height
2
Tooth Thickness
0.924
Storage Width
12.66
Storage Length
12.66
Roller Width
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.