Zoro Homepage

(3020) Spk Roller Tb Saber, 160BTB13H

  • Mfr # 160BTB13H

  • Zoro # G2453574


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Outside Dia.
1.156
Bore Type
Bushed
Chain Number
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB13H
Zoro #
G2453574
UPC #
697950044033
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Pitch Dia.
8.3572
Length through Bore (In.)
2
Outside Dia. (In.)
9.314
Hub Dia. (In.)
5.25
Tooth Thickness
1.156
Storage Width
9.314
Storage Height
2
Storage Length
9.314
Chain Roller Dia.
1.025
Caliper Diameter
7.2713
Roller Width
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.