Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Saber, 160BTB14H

  • Mfr # 160BTB14H

  • Zoro # G2452798


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Outside Dia.
1.156
Bore Type
Bushed
Chain Number
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB14H
Zoro #
G2452798
UPC #
697950044040
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Pitch Dia.
8.9879
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Outside Dia. (In.)
9.963
Storage Width
9.963
Roller Width
1
Chain Roller Dia.
1.025
Storage Height
2
Caliper Diameter
7.9629
Storage Length
9.963
Tooth Thickness
1.156

Details

Material
Steel
Number of Teeth
14
Bore Type
Bushed
Chain Number
160
Hub Projection (In.)
0.594
Pitch
2
Type
Standard Roller Chain
Sprocket Hub Type
BTB
Weight
16.857
Number of Rows
1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
3020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.