Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. Drive, 1 3/4 in. SAE Socket, 12 Points

  • Mfr # MTH1256

  • Zoro # G202019074


product price: $47.99
/ea

Key Features

Drive Size
3/4 in.
Finish
Chrome Plated
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTH1256
Zoro #
G202019074
UPC #
697950135601
Country of Origin
United States

Dimensions

Drive Size
3/4 in.
Size
1 3/4 in.

Details

Item
Socket
Finish
Chrome Plated
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Material
Alloy Steel
Socket Type
Chrome
Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.