Zoro Homepage

3/4 in. Drive Socket 2 in Size

  • Mfr # MT16664

  • Zoro # G301937828


product price: $65.69
/ea

Key Features

Drive Size
3/4 in.
Size
2.000 in.
SAE or Metric
SAE
Number of Points
6
Socket Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT16664
Zoro #
G301937828
UPC #
697950337043
Country of Origin
United States

Dimensions

Drive Size
3/4 in.
Size
2.000 in.
Socket Size
2 in

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Impact
Material
Alloy Steel
Type
Socket
Measurement Type
SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.