Zoro Homepage

(3535) Spk Roller Tb, 120CTB60

  • Mfr # 120CTB60

  • Zoro # G2446288


product price: $1,680.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Material
Steel
Pitch Dia.
28.661
Pitch
1.5
Bore Type
Bushed
Outside Dia. (In.)
29.522
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120CTB60
Zoro #
G2446288
UPC #
697950032924
Country of Origin
United States

Dimensions

Pitch Dia.
28.661
Outside Dia. (In.)
29.522
Length through Bore (In.)
3.5
Storage Length
29.522
Storage Height
3.5
Storage Width
29.522
Caliper Diameter
27.786

Details

Material
Steel
Pitch
1.5
Bore Type
Bushed
Number of Teeth
60
Type
Standard Roller Chain
Weight
136
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
3535
Chain Number
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.