Zoro Homepage

(3535) Spk Roller Tb, 140CTB35

  • Mfr # 140CTB35

  • Zoro # G2463331


product price: $1,368.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
140
Pitch Dia.
19.5227
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140CTB35
Zoro #
G2463331
UPC #
697950033051
Country of Origin
United States

Dimensions

Pitch Dia.
19.5227
Length through Bore (In.)
3.5
Outside Dia. (In.)
20.494
Storage Width
20.494
Caliper Diameter
18.503
Storage Height
3.5
Storage Length
20.494

Details

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Pitch
1.75
Weight
78
Bushing Code
3535
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.