Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3535) Spk Roller Tb, 160BTB16

  • Mfr # 160BTB16

  • Zoro # G2452192


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
3.5
Outside Dia. (In.)
11.255
Number of Teeth
16
Bore Type
Bushed
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160BTB16
Zoro #
G2452192
UPC #
697950033143
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.5
Outside Dia. (In.)
11.255
Pitch Dia.
10.2517
Storage Length
11.255
Caliper Diameter
9.2267
Storage Height
3.5
Storage Width
11.255

Details

Number of Teeth
16
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Pitch
2
Weight
29.2
Bushing Code
3535
Chain Number
160
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.