Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3535) Spk Roller Tb, 160BTB18

  • Mfr # 160BTB18

  • Zoro # G2452804


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
160
Pitch Dia.
11.5175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB18
Zoro #
G2452804
UPC #
697950033167
Country of Origin
United States

Dimensions

Pitch Dia.
11.5175
Outside Dia. (In.)
12.543
Length through Bore (In.)
3.5
Storage Height
3.5
Storage Length
12.543
Storage Width
12.543
Caliper Diameter
10.4925

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
160
Pitch
2
Type
Standard Roller Chain
Weight
35
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
3535

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.