Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3535) Spk Roller Tb, 160BTB19

  • Mfr # 160BTB19

  • Zoro # G3358097


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.185
Number of Teeth
19
Pitch Dia.
12.1511
Pitch
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160BTB19
Zoro #
G3358097
UPC #
697950033174
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.185
Pitch Dia.
12.1511
Length through Bore (In.)
3.5
Storage Width
13.185
Storage Height
3.5
Caliper Diameter
11.0846
Storage Length
13.185

Details

Number of Teeth
19
Pitch
2
Material
Steel
Weight
39.4
Type
Standard Roller Chain
Bore Type
Bushed
Number of Rows
1
Chain Number
160
Surface Treatment
Protective Coating
Bushing Code
3535

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.