Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3535) Spk Roller Tb, 160BTB21

  • Mfr # 160BTB21

  • Zoro # G2454231


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
160
Pitch Dia.
13.419
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB21
Zoro #
G2454231
UPC #
697950033181
Country of Origin
United States

Dimensions

Pitch Dia.
13.419
Outside Dia. (In.)
14.469
Length through Bore (In.)
3.5
Caliper Diameter
12.3565
Storage Width
14.469
Storage Height
3.5
Storage Length
14.469

Details

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
160
Pitch
2
Type
Standard Roller Chain
Weight
47
Surface Treatment
Protective Coating
Bushing Code
3535
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.