Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3535) Spk Roller Tb Met, 32BTB18H

  • Mfr # 32BTB18H

  • Zoro # G2451194


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
10.3675409662873
Outside Dia.
29.4386
Material
Steel
Pitch Dia.
2
Sprocket Hub Type
TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32BTB18H
Zoro #
G2451194
UPC #
697950412412
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
10.3675409662873
Outside Dia.
29.4386
Pitch Dia.
2
Hub Dia. (In.)
6.5
Pitch Dia. (In.)
11.5175409662873
Outside Dia. (In.)
1.159
Length through Bore (In.)
3.5
Tooth Thickness
29.4386
Roller Width
30.99
Storage Height
3.5
Storage Length
12.6675409662873
Storage Width
12.6675409662873
Chain Roller Dia.
29.21
Caliper Diameter
263.335540543697
Hub Dia.
165.1
Length through Bore
88.9

Details

Material
Steel
Sprocket Hub Type
TB
Type
Metric Roller Chain
Bore Type
Bushed
Pitch
50.8
Number of Teeth
18
Weight
36.804
Min. Bore
30.1625
Chain Number
32B-1
Number of Rows
1
Surface Treatment
Protective Coating
Max. Bore
88.9
Bushing Code
3535
Hardened Teeth
Yes
Hub Projection (In.)
59.4614

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.