Zoro Homepage

(3535) Spk Roller Tb Saber, 160BTB15H

  • Mfr # 160BTB15H

  • Zoro # G3346151


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Sprocket Hub Type
BTB
Number of Teeth
15
Hub Dia. (In.)
6.5
Length through Bore (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB15H
Zoro #
G3346151
UPC #
697950044057
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Hub Dia. (In.)
6.5
Length through Bore (In.)
3.5
Outside Dia. (In.)
10.609
Pitch Dia.
9.6195
Storage Length
10.609
Roller Width
1
Tooth Thickness
1.156
Caliper Diameter
8.5418
Storage Height
3.5
Chain Roller Dia.
1.025
Storage Width
10.609

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.