Zoro Homepage

(3535) Spk Roller Tb Saber, 160BTB17H

  • Mfr # 160BTB17H

  • Zoro # G2455388


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Pitch Dia.
10.8844
Hub Dia. (In.)
6.5
Number of Teeth
17
Sprocket Hub Type
BTB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB17H
Zoro #
G2455388
UPC #
697950044071
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Pitch Dia.
10.8844
Hub Dia. (In.)
6.5
Outside Dia. (In.)
11.899
Length through Bore (In.)
3.5
Caliper Diameter
9.813
Storage Length
11.899
Roller Width
1
Storage Height
3.5
Storage Width
11.899
Chain Roller Dia.
1.025
Tooth Thickness
1.156

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.