Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3535) Spk Roller Tb Saber, 160BTB19H

  • Mfr # 160BTB19H

  • Zoro # G2455519


product price: $1,217.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Type
Standard Roller Chain
Number of Teeth
19
Sprocket Hub Type
BTB
Pitch
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB19H
Zoro #
G2455519
UPC #
697950044095
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Hub Dia. (In.)
6.5
Length through Bore (In.)
3.5
Pitch Dia.
12.1511
Outside Dia. (In.)
13.185
Chain Roller Dia.
1.025
Caliper Diameter
11.0846
Storage Width
13.185
Storage Length
13.185
Roller Width
1
Storage Height
3.5
Tooth Thickness
1.156

Details

Type
Standard Roller Chain
Number of Teeth
19
Sprocket Hub Type
BTB
Pitch
2
Bore Type
Bushed
Material
Steel
Weight
40.296
Number of Rows
1
Surface Treatment
Protective Coating
Hub Projection (In.)
2.375
Hardened Teeth
Yes
Chain Number
160
Bushing Code
3535

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.