Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3535) Spk Roller Tb Saber, 160BTB21H

  • Mfr # 160BTB21H

  • Zoro # G2456891


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Outside Dia. (In.)
14.469
Pitch
2
Pitch Dia.
13.419
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB21H
Zoro #
G2456891
UPC #
697950044101
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Outside Dia. (In.)
14.469
Pitch Dia.
13.419
Length through Bore (In.)
3.5
Hub Dia. (In.)
6.5
Caliper Diameter
12.3565
Chain Roller Dia.
1.025
Storage Height
3.5
Storage Width
14.469
Storage Length
14.469
Tooth Thickness
1.156
Roller Width
1

Details

Pitch
2
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Sprocket Hub Type
BTB
Number of Teeth
21
Weight
48.372
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
160
Bushing Code
3535
Hardened Teeth
Yes
Hub Projection (In.)
2.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.