Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3535) Spk Roller Tb Saber, 160BTB26H

  • Mfr # 160BTB26H

  • Zoro # G2452868


product price: $1,635.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Bushed
Outside Dia.
1.156
Chain Number
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB26H
Zoro #
G2452868
UPC #
697950044118
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Pitch Dia.
16.5925
Hub Dia. (In.)
6.5
Length through Bore (In.)
3.5
Outside Dia. (In.)
17.671
Caliper Diameter
15.5675
Storage Height
3.5
Storage Length
17.671
Tooth Thickness
1.156
Chain Roller Dia.
1.025
Storage Width
17.671
Roller Width
1

Details

Material
Steel
Number of Teeth
26
Bore Type
Bushed
Chain Number
160
Hub Projection (In.)
2.375
Sprocket Hub Type
BTB
Type
Standard Roller Chain
Pitch
2
Weight
72.812
Hardened Teeth
Yes
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
3535

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.