Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(4040) Spk Roller Tb, 140CTB45

  • Mfr # 140CTB45

  • Zoro # G2464512


product price: $1,739.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Bushed
Chain Number
140
Pitch Dia.
25.0873
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140CTB45
Zoro #
G2464512
UPC #
697950033068
Country of Origin
United States

Dimensions

Pitch Dia.
25.0873
Length through Bore (In.)
4
Outside Dia. (In.)
26.076
Storage Length
26.076
Storage Width
26.076
Storage Height
4
Caliper Diameter
24.072

Details

Material
Steel
Number of Teeth
45
Bore Type
Bushed
Chain Number
140
Pitch
1.75
Type
Standard Roller Chain
Weight
118
Number of Rows
1
Bushing Code
4040
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.