Zoro Homepage

(4040) Spk Roller Tb, 160CTB35

  • Mfr # 160CTB35

  • Zoro # G3304538


product price: $2,196.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Weight
114.6
Pitch Dia.
22.3116
Bore Type
Bushed
Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160CTB35
Zoro #
G3304538
UPC #
697950033204
Country of Origin
United States

Dimensions

Pitch Dia.
22.3116
Outside Dia. (In.)
23.422
Length through Bore (In.)
4
Storage Width
23.422
Caliper Diameter
21.2641
Storage Length
23.422
Storage Height
4

Details

Type
Standard Roller Chain
Weight
114.6
Bore Type
Bushed
Number of Teeth
35
Pitch
2
Material
Steel
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
160
Bushing Code
4040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.