Zoro Homepage

(4545) Spk Roller Tb, 160CTB60

  • Mfr # 160CTB60

  • Zoro # G3306498


product price: $3,802.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
4.5
Outside Dia. (In.)
39.362
Type
Standard Roller Chain
Material
Steel
Pitch
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160CTB60
Zoro #
G3306498
UPC #
697950033228
Country of Origin
United States

Dimensions

Length through Bore (In.)
4.5
Outside Dia. (In.)
39.362
Pitch Dia.
38.2146
Caliper Diameter
37.1896
Storage Height
4.5
Storage Length
39.362
Storage Width
39.362

Details

Type
Standard Roller Chain
Material
Steel
Pitch
2
Weight
288
Number of Teeth
60
Bore Type
Bushed
Bushing Code
4545
Chain Number
160
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.