Zoro Homepage

6-Piece Adj Pin Spanner Set

  • Mfr # SPW6K

  • Zoro # G402654044


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Wrench Material
Steel
SAE or Metric
SAE
Storage Width
3.69 in
Storage Height
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPW6K
Zoro #
G402654044
UPC #
697950000000
Country of Origin
United States

Dimensions

Storage Width
3.69 in
Storage Height
3-1/4 in
Storage Length
12.56 in

Details

Item
Spanner Set
Finish
Industrial Black
Wrench Material
Steel
SAE or Metric
SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.