Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body and Fender Repair Set

  • Mfr # 644K

  • Zoro # G5696078


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
6.06 lb
Storage Length
14-3/4 in
Storage Width
14 in
Storage Height
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644K
Zoro #
G5696078
UPC #
697950375397
Country of Origin
United States

Dimensions

Storage Length
14-3/4 in
Storage Width
14 in
Storage Height
2-1/4 in

Details

Item
Body and Fender Repair Set
Material
Steel
Weight
6.06 lb

Description

Body and Fender Repair Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.